HAT HARD 6PT RATCHET SKY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAT HARD 6PT RATCHET SKY BLUE

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA69R-BLSK
  • Mfr. Model # A69R-BLSK
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Hard Hat
  • Colour Sky Blue
  • Fits Hat Size One Size Fits Most
  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Type 1
  • Hard Hat Style Front Brim
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list