HAT HARD 6PT RATCHET DARK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAT HARD 6PT RATCHET DARK GREEN

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA69R-GRD
  • Mfr. Model # A69R-GRD
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Dark Green
  • Item Hard Hat
  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • Shell Material High Density Polyethylene
  • Fits Hat Size One Size Fits Most
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Type Type 1
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Includes 1 Hard Hat
  • Series Peak
  • Graphics None
  • CSA Class E
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list