HAT CSA W/SUSPENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAT CSA W/SUSPENSION

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONSE2BL
  • Mfr. Model # SE2BL
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2479
  • Shipping Weight 1.27 lbs

Product Details

Supereight(R) series protective caps, model SE2 with ratchet suspension, side impact attenuator band, CSA type 2 class E, colour blue.

Technical Specs

  • Colour Blue
  • Item Hard Hat
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Shell Material Injection molded fibreglas resin
  • Graphics None
  • Accessory Slots Yes
  • Fits Hat Size One Size Fits Most
  • CSA Type Type 2
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Type 2
  • Hard Hat ANSI Class E
  • Hard Hat Style Front Brim
  • Series SE2 Sensor Cap
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list