HASTINGS TRIPLET 10X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASTINGS TRIPLET 10X

BAUSCH & LOMB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLM816171
  • Mfr. Model # 816171
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

10X Hastings triplet magnifier. A swing-away, nickel-plated case protects the lens and serves as a handle. 1 inch focal distance.

Technical Specs

  • Diopter 36D
  • Power 10X
  • Item Hastings Triplet 10X
  • Focal Distance 1"/2.5 cm
  • Case Nickel Plated
  • Overall Length 0.63"
  • Lens Dia. 15.8mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list