HASP STEEL 7-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP STEEL 7-3/4IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST722DPF
  • Mfr. Model # 722DPF
  • UNSPSC # 31162402
  • CATALOGUE PAGE # 2221
  • Shipping Weight 0.865 lbs

Product Details

High security hasps, special application, hardened steel, boron alloy staple, 7-3/4 inch - 197 millimeter hasp length, 7/16 inch - 11 millimeter maximum shackle diameter.

Technical Specs

  • Item Double Hinge Hasp
  • Includes Mounting Hardware
  • Max. Shackle Dia. 7/16"
  • Hasp Style Double Hinged Safety
  • Hasp Length 7-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list