HASP SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP SAFETY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST419
  • Mfr. Model # 419
  • UNSPSC # 39121903
  • CATALOGUE PAGE # 2252
  • Shipping Weight 0.45 lbs

Product Details

Heavy-duty steel. Dual jaw hasp. Pry proof.

Technical Specs

  • Colour Silver
  • Length 6-5/8"
  • Item Lockout Hasp
  • Material Steel
  • Width 2-3/8"
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 8
  • Padlock Shackle Max. Dia. 3/8"
  • Closed Hasp Hole Size 1"
  • Legend No Legend
  • OSHA Compliant Yes
  • Lockout Hasp Style Heavy-Duty
  • Pry-Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list