Skip Content
HASP SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HASP SAFETY

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST417
  • Mfr. Model # 417
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2252
  • Shipping Weight 0.1 lbs

Product Details

Aluminum jaw and spark resistant.

Technical Specs

  • Item Lockout Hasp
  • Colour Red
  • Length 4-7/8"
  • Material Aluminum/Spark-Resistant
  • Width 2"
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 6
  • Closed Hasp Hole Size 1-1/2"
  • Padlock Shackle Max. Dia. 3/8"
  • Legend No Legend
  • Nonsparking Yes
  • OSHA Compliant Yes
  • Lockout Hasp Style Snap-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list