HASP SAFETY SCISSOR STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP SAFETY SCISSOR STYLE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST429
  • Mfr. Model # 429
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2252
  • Shipping Weight 0.1 lbs

Product Details

Dual jaw aluminum hasp, hasp safety scissor style. 1 inch diameter on one side and 1.5 inch on the other, spark resistant aluminum construction.

Technical Specs

  • Colour Silver
  • Item Dual Jaw Hasp
  • Length 5-7/8"
  • Material Aluminum
  • Width 2"
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 8
  • Closed Hasp Hole Size 1" and 1-1/2"
  • Padlock Shackle Max. Dia. 3/8"
  • Legend No Legend
  • Nonsparking Yes
  • Lockout Hasp Style Dual End
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list