Skip Content
HASP SAFETY LOCKOUT 1IN JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HASP SAFETY LOCKOUT 1IN JAW

AMERICAN LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMLALO80
  • Mfr. Model # ALO80
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Colour Red
  • Item Lockout Hasp
  • Material Steel
  • Length 4-1/2"
  • Max. Number of Padlocks 6
  • Standards OSHA 1910.147
  • Width 1-3/4"
  • Closed Hasp Hole Size 1"
  • Padlock Shackle Max. Dia. 3/8"
  • Coating Material Vinyl
  • Legend No Legend
  • OSHA Compliant Yes
  • Pry-Resistant Yes
  • Lockout Hasp Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list