Skip Content
HASP SAFETY 4 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP SAFETY 4 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE45
  • Mfr. Model # 4PE45
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Adjustable Staple, Mounting Hardware
  • Item Fixed Staple Hasp
  • Max. Shackle Dia. 3/8"
  • Hasp Style Latching Safety
  • Hasp Length 4-1/2"
  • Hasp Height 1-1/64"
  • Hasp Finish Zinc
  • Hasp Width 1-1/2"
  • Hasp Staple Type Fixed
  • Hasp Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list