Skip Content
HASP SAFETY 3 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP SAFETY 3 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4PE31
  • Mfr. Model # 4PE31
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Brass Pin
  • Item Hasp
  • Hasp Height 59/64"
  • Hasp Width 1-1/2"
  • Hasp Staple Type Rotating
  • Hasp Finish Zinc
  • Hasp Length 3-1/2"
  • Hasp Style Conventional
  • Max. Shackle Dia. 3/8"
  • Hasp Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list