Skip Content
HASP SAFETY 3 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HASP SAFETY 3 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PE44
  • Mfr. Model # 4PE44
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Zinc Plated
  • Includes Adjustable Staple, Mounting Hardware
  • Item Fixed Staple Hasp
  • Stanley Class Number 915
  • Material Steel
  • Stanley EDP Number 51-4300
  • Max. Shackle Dia. 3/8"
  • Hasp Style Latching Safety
  • Hasp Staple Type Fixed
  • Hasp Height 1-3/64"
  • Hasp Finish Zinc
  • Hasp Length 3-1/2"
  • Hasp Width 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List