HASP,ROTATING EYE,STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP,ROTATING EYE,STAINLESS STEEL

LAMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TJL8
  • Mfr. Model # 3TJL8
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Hasp
  • Includes Screws
  • Hasp Height 29/32"
  • Hasp Length 1-37/64"
  • Hasp Finish Stainless Steel
  • Hasp Staple Type Rotating
  • Hasp Width 7/8"
  • Hasp Style Conventional
  • Max. Shackle Dia. 11/64"
  • Hasp Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list