HASP LOCKOUT DO NOT OPERATE YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP LOCKOUT DO NOT OPERATE YLW

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST427YLW
  • Mfr. Model # 427YLW
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

Strong but lightweight. Convenient snap lock feature. 2-7/8 inch x 7 inch anodixed aluminum and stainless steel construction. Combines multiple-person lockout and tagout identification.

Technical Specs

  • Colour Yellow
  • Material Aluminum/Steel
  • Length 7"
  • Item Labeled Lockout Hasp
  • Width 2-7/8"
  • Legend Danger Do Not Operate
  • Closed Hasp Hole Size 1-3/4" x 2-1/8"
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 5
  • Padlock Shackle Max. Dia. 9/32"
  • Lockout Hasp Style Snap-On
  • OSHA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list