HASP LOCKOUT DO NOT OPERATE BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP LOCKOUT DO NOT OPERATE BLU

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST427BLU
  • Mfr. Model # 427BLU
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Strong but lightweight. Convenient snap lock feature. 2-7/8 inch x 7 inch anodixed aluminum and stainless steel construction. Combines multiple-person lockout and tagout identification.

Technical Specs

  • Colour Blue
  • Item Labeled Lockout Hasp
  • Length 7"
  • Width 2-7/8"
  • Material Aluminum/Steel
  • Legend Danger Do Not Operate
  • Standards OSHA 1910.147
  • Max. Number of Padlocks 5
  • Closed Hasp Hole Size 1-3/4" x 2-1/8"
  • Padlock Shackle Max. Dia. 9/32"
  • OSHA Compliant Yes
  • Lockout Hasp Style Snap-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list