HASP LOCKOUT 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP LOCKOUT 1-1/2IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65376
  • Mfr. Model # 65376
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Max. Number of Padlocks 6
  • Closed Hasp Hole Size 1-1/2"
  • Padlock Shackle Max. Dia. 3/8"
  • Colour Red
  • Item Lockout Hasp
  • Length 5"
  • Material Steel
  • Standards OSHA 1910.147
  • Legend No Legend
  • Width 2-3/8"
  • Coating Material Vinyl
  • Nonsparking Yes
  • OSHA Compliant Yes
  • Lockout Hasp Style Scissor-Action

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list