Skip Content
HASP, KEYED LOCK, CHROME KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HASP, KEYED LOCK, CHROME KD

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWE8
  • Mfr. Model # 4FWE8
  • UNSPSC # 31162402
  • CATALOGUE PAGE # 1108
  • Shipping Weight 0.55 lbs

Product Details

Locking hasps - built-in locking mechanism, keylock style. Size 3-1/2 inches x 1-3/5 inches. Chrome finish.

Technical Specs

  • Includes Mounting Hardware
  • Item Locking Hasp
  • Hasp Style Keyed
  • Hasp Staple Type Rotating
  • Hasp Length 4-1/2"
  • Hasp Finish Chrome
  • Hasp Height 1-1/8"
  • Hasp Width 1-13/64"
  • Hasp Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list