Skip Content
HASP 90DEG HARDENED 4-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HASP 90DEG HARDENED 4-3/4IN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MST732
  • Mfr. Model # 732
  • UNSPSC # 31162402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Zinc plated hardened steel for added strength and weatherability. Hardened steel staple resists cutting, sawing and hammering. Hasp body conceals mounting hardware. Mounting hardware included for easy installation.

Technical Specs

  • Includes Mounting Hardware
  • Item Fixed Staple Corner Hasp
  • Max. Shackle Dia. 7/16"
  • Hasp Height 1-1/4"
  • Hasp Length 5-3/16"
  • Hasp Staple Type Fixed
  • Hasp Width 1-1/4"
  • Hasp Finish Zinc
  • Hasp Style Conventional
  • Hasp Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list