Skip Content
HASKET MRK SCOTCH-WELD HI TEMP 50ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HASKET MRK SCOTCH-WELD HI TEMP 50ML

SCOTCH-WELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMGM15-50
  • Mfr. Model # GM15-50
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.172 lbs

Product Details

3M(TM) Scotch-Weld Gasket Maker GM15 is a general-purpose, tough, flexible form-in-place gasket maker suitable for housings and rigid flanges.

Technical Specs

  • Colour Purple
  • Application For Air Compressors, Thermostats, Fuel and Water Pumps, Gearbox and Engine Casings, and Other Mated Surfaces.
  • Size 50mL
  • Item Gasket Maker
  • Type Flexible Seal
  • Temp. Range -65 - 300 Degrees F
  • Substrates All Metals, Except Aluminum
  • Begins to Harden 1 hr.
  • Characteristics Provides Instant Low Pressure Seal and Does Not Crack Or Shrink
  • Viscosity 550,000
  • Specific Gravity 1.10
  • Full Cure 24 hr.
  • Flash Point 200 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list