Skip Content
Discontinued with Replacement
HARVARDTRIP2000GX0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HARVARDTRIP2000GX0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA1450SD
  • Mfr. Model # 1450SD
  • UNSPSC # 41111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs
Suggested Replacement Product
BENCH SCALE,MECHANICAL,SS,2,000 G

Price: NA

Technical Specs

  • Item Balance Scale
  • Capacity 2,000 g
  • Overall Height 7"
  • Overall Width 14"
  • Overall Length 9-2/5"
  • Power Unit None
  • Application Modes Weighing
  • Weighing Surface Width 6"
  • Digital/Mechanical Mechanical
  • Platform Material Stainless Steel
  • Weighing Surface Depth 6"
  • Scale Item Bench Platform
  • Weighing Units g
  • Scale Readability 0.1 g
  • Housing Material Steel
  • Washdown No
  • Scale Display Graduated Beam
  • Scale Sub-Category Beam Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list