Skip Content
HARNVTKEVLAR2SDBKD QFLS 10020062STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNVTKEVLAR2SDBKD QFLS 10020062STD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10020062
  • Mfr. Model # 10020062
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2613
  • Shipping Weight 8.14 lbs

Product Details

Thermatel Harnesses are vest-style harnesses designed for high-heat applications such as welding. All Thermatek Harnesses are made using Kevlar/Nomex webbing, use matting buckles on the leg and chest straps, and include back and hop D-rings. Meets applicable OSHA standards, ANSI 10.32, ANSI Z359.1-2007, and is CSA certified to Z259.10-06.

Technical Specs

  • Colour Green
  • Item Welding Harness
  • Leg Strap Buckles Quick-Connect
  • Webbing Material Kevlar/Nomex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list