Skip Content
HARNESSVESTQFLSXSMW/MAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESSVESTQFLSXSMW/MAN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10072478
  • Mfr. Model # 10072478
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Full Body Harness
  • Colour Yellow
  • Tensile Strength -
  • Harness Size X-Small
  • Front D-Ring No
  • Standards CSA, Z259.10-06
  • Shoulder Strap Buckles None
  • Side D-Rings No
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Webbing Material Polyester
  • Harness Application General Industry
  • Includes Manual
  • Adjustable Yes
  • Series Workman(R)
  • Weight Capacity 400 lb.
  • Stretchable No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list