Skip Content
HARNESSTECHNACURVEW/BACKDRINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESSTECHNACURVEW/BACKDRINGS

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10041518
  • Mfr. Model # 10041518
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Item Full Body Harness
  • Harness Size Universal
  • Tensile Strength -
  • Front D-Ring No
  • Standards ANSI Z359.1, A10.32, CSA Z259.10, OSHA
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Chest Strap Buckles None
  • Back D-Ring Yes
  • Harness Application General Industry
  • Harness D-Ring Material Steel
  • Colour Red
  • Includes Manual
  • Adjustable Yes
  • Series TechnaCurv(R)
  • Weight Capacity 400 lb.
  • Stretchable No
  • Webbing Material Polyester
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list