HARNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRRKNAR-TB/UBK
  • Mfr. Model # RKNAR-TB/UBK
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Item Full Body Harness
  • Colour Black
  • Tensile Strength 10,000 lb.
  • Weight Capacity 400 lb.
  • Harness Size Universal
  • Standards ANSI, CSA, OSHA
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Tongue
  • Side D-Rings No
  • Subpelvic Strap No
  • Back D-Ring Web Loop
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Nomex(R)/Kevlar(R)
  • Harness Application Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Series Revolution Kevlar(R)
  • Stretchable No