Skip Content
HARNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRE650QC/XXLGN
  • Mfr. Model # E650QC/XXLGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • Item Full Body Harness
  • Includes Back D-RIng Pad, Pull Free Lanyard Rings, Belt Loops
  • Colour Green
  • Tensile Strength 4000 lb.
  • Harness Size 2X-Large
  • Weight Capacity 400 lb.
  • Standards ANSI, CSA, OSHA
  • Shoulder Strap Buckles Friction / Pass-Through
  • Side D-Rings No
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Stretchable Yes
  • Harness Application Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Series Miller Duraflex(R)
  • Adjustable Yes