HARNESS XP XO 2D MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS XP XO 2D MED

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1109801C
  • Mfr. Model # 1109801C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2596
  • Shipping Weight 3.6 lbs

Product Details

ExoFit(TM) XP raises the bar with more new industry first features including the following: Stand-up dorsal D-ring, D-ring impact indicator, colour-coded buckles to ensure proper harness donning, and removable/washable padding.

Technical Specs

  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Harness Size Medium
  • Back D-Ring Yes
  • Item XP Cross-Over Style Climbing Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Side D-Rings No
  • Hardware Material Zinc Plated Steel
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list