Skip Content
HARNESS XP XO 2D LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS XP XO 2D LGE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1109802C
  • Mfr. Model # 1109802C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2596
  • Shipping Weight 3.6 lbs

Product Details

ExoFit(TM) XP raises the bar with more new industry first features including the following: Stand-up dorsal D-ring, D-ring impact indicator, colour-coded buckles to ensure proper harness donning, and removable/washable padding.

Technical Specs

  • Harness Size Large
  • Front D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • Item XP Cross-Over Style Climbing Harness
  • Hardware Material Zinc Plated Steel
  • Webbing Material Polyester
  • Side D-Rings No
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list