HARNESS XP ID LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS XP ID LGE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110102C
  • Mfr. Model # 1110102C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2596
  • Shipping Weight 3.4 lbs

Product Details

ExoFit(TM) XP raises the bar with more new industry first features including the following: Stand-up dorsal D-ring, D-ring impact indicator, colour-coded buckles to ensure proper harness donning, and removable/washable padding.

Technical Specs

  • Harness Size Large
  • Front D-Ring No
  • Back D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Item XP Vest-Style Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Hardware Material Zinc Plated Steel
  • Side D-Rings No
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list