HARNESS XP 1D MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS XP 1D MED

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1110101C
  • Mfr. Model # 1110101C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2596
  • Shipping Weight 3.4 lbs

Product Details

ExoFit(TM) XP raises the bar with more new industry first features including the following: Stand-up dorsal D-ring, D-ring impact indicator, colour-coded buckles to ensure proper harness donning, and removable/washable padding.

Technical Specs

  • Harness Size Medium
  • Back D-Ring Yes
  • Front D-Ring No
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 420 lbs.
  • Item XP Vest-Style Harness
  • Hardware Material Zinc Plated Steel
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Side D-Rings No
  • Webbing Material Polyester
  • Chest Strap Buckles Quick-Connect
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list