HARNESS, WORKMAN, TBLS, BKD, SD,STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS, WORKMAN, TBLS, BKD, SD,STD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10072491
  • Mfr. Model # 10072491
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 3.6 lbs

Product Details

Harness, Safety, Sz. Std., Yellow, Tensile Str. 6000 lbs., Buckle Quik-Fit and Tongue, Polter, Zinc-Plated, Stamped Alloy Steel, Fits -, Chest Strap Buckles Quick-Connect, Front D-Ring No, Leg Strap Buckles Tongue, Shldr. Back D-Ring., Stds. OSHA, ANSI Z359.1, A10.14, CSA, Incl. -

Technical Specs

  • Item Workman-Harness
  • Weight Capacity 400 lbs.
  • Tensile Strength 6000 lbs.
  • Harness Size Universal
  • Standards ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Subpelvic Strap No
  • Harness Application General Industry
  • Colour Yellow
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Includes Manual
  • Adjustable Yes
  • Series Workman(R)
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list