Skip Content
HARNESS WORKMAN GROMMET XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS WORKMAN GROMMET XL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10072488
  • Mfr. Model # 10072488
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 3.34 lbs

Product Details

Harness without Hip Attachment, Safety, Sz. XL, Yellow, Tensile Str. 6000 lbs., Buckle Mating, Polter, Zinc-Plated, Stamped Alloy Steel, Fits -, Chest Strap Buckles Quick-Connect, Front D-Ring No, Leg Strap Buckles Tongue, Shldr. Back D-Ring., Stds. ANSI Z359.1, A10.14, Incl. -

Technical Specs

  • Item Full Body Harness
  • Tensile Strength 6000 lbs.
  • Harness Size X-Large
  • Weight Capacity 400 lbs.
  • Shoulder Strap Buckles None
  • Standards ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Tongue
  • Subpelvic Strap No
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Harness Application General Industry
  • Colour Yellow
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Includes Manual
  • Series Workman(R)
  • Adjustable Yes
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list