HARNESS WORKMAN CONSTRUCTION UNIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS WORKMAN CONSTRUCTION UNIV

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10077571
  • Mfr. Model # 10077571
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 6.5 lbs

Product Details

The Workman Harness provides comfort protection, due to its lightweight components and durable webbing. The vest-style harness, fits a wide range of body types and sizes. Colour-contrasting thigh and torso straps simplify donning.

Technical Specs

  • Tensile Strength 5000 lbs.
  • Includes Manual
  • Item Workman-Harness
  • Harness Size Universal
  • Weight Capacity 400 lbs.
  • Standards ANSI A10.32, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502, Z359.1-2007
  • Side D-Rings No
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Back D-Ring Yes
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Harness Application Construction
  • Colour Yellow
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Workman(R)
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list