HARNESS WELDERS UNIV SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS WELDERS UNIV SIZE

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR850K/UBL
  • Mfr. Model # 850K/UBL
  • UNSPSC # 46182302
  • CATALOGUE PAGE # 2608
  • Shipping Weight 15.0 lbs

Product Details

Welders harness, specially designed with blue flame retardant Nomex webbing and a contrasting yellow Kevlar core. Forged steel sliding back D-ring, pull-down shoulder adjustment, sub-pelvic strap and universal sizing.

Technical Specs

  • Item Lightweight/Comfort Welder Harness
  • Harness Size Universal
  • Standards OSHA, ANSI and CSA standards
  • Weight Capacity 400 lbs.
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Harness Application Welding
  • Webbing Material Kevlar(R)/Nomex(R)
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel