Skip Content
HARNESS W/BACK SIZE MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS W/BACK SIZE MEDIUM

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1101654C
  • Mfr. Model # 1101654C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 4.6 lbs

Product Details

TheDelta(TM) II. lanyard keepers. Repel(TM) webbing. Improved ergonomic comfort hip pad. Revolver(TM) vertical torso adjuster. Tech-Lite(TM) aluminum buckles. Rip-stitch impact indicators. Stand-up dorsal D-ring. Protected booklet style labels with iSafe(

Technical Specs

  • Harness Size Medium
  • Front D-Ring No
  • Leg Strap Buckles Tongue
  • Back D-Ring Yes
  • Item Construction Style Positioning Harness
  • Colour Yellow
  • Weight Capacity 420 lbs.
  • Hardware Material Steel
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1, ANSI Z359.3
  • Side D-Rings No
  • Webbing Material Elastic, Nylon
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list