HARNESS VEST STYLE PT UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS VEST STYLE PT UN

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1103321C
  • Mfr. Model # 1103321C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 3.67 lbs

Product Details

Delta No-Tangle(TM) harness with back pad system holds the form and shape of a harness. It makes recognizing the harness front and back easier and allows the user to don the harness faster and with less frustration.

Technical Specs

  • Item Vest-Style Harness
  • Front D-Ring No
  • Harness Size Universal
  • Leg Strap Buckles Pass-Thru
  • Back D-Ring Yes
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Hardware Material Zinc Plated Steel, E-Coat, Aluminum, Stainless Steel
  • Side D-Rings No
  • Webbing Material Nylon, Delrin
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list