HARNESS VEST STYLE P GROUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNESS VEST STYLE P GROUP

DBI-SALA

Web Price : $229.12 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1102008C
  • Mfr. Model # 1102008C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2599
  • Shipping Weight 5.16 lbs

Product Details

Vest style harness, CSA group A, P, back and side D-rings, no front D-ring, tongue leg strap buckles, universal size.

Technical Specs

  • Leg Strap Buckles Tongue
  • Harness Sizing Universal
  • Back D-Ring Yes
  • Front D-Ring No
  • Colour Yellow
  • Weight Capacity 420 lbs.
  • Item Vest-Style Positioning Harness
  • Hardware Material
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
  • Webbing Materials Elastic, Nylon
  • Side D-Rings No
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list