Skip Content
HARNESS VEST STYLE HYBRID-ECONO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS VEST STYLE HYBRID-ECONO

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP2505D
  • Mfr. Model # FP2505D
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.87 lbs

Technical Specs

  • Harness Size Universal
  • Weight Capacity 310 lbs.
  • Tensile Strength 6000 lbs.
  • Standards CSA certified class A, P, E.
  • Hardware Material Steel
  • Colour None
  • Front D-Ring No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Side D-Rings Yes
  • Leg Strap Buckles Pass-Thru
  • Chest Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Harness Application Work Positioning, Confined Space
  • Webbing Material Polyester
  • Item Work Positioning and confined Space Harness
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list