Skip Content
HARNESS VEST STYLE HYBRID-ECONO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS VEST STYLE HYBRID-ECONO

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP2503DG
  • Mfr. Model # FP2503DG
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Colour None
  • Tensile Strength 6000 lbs.
  • Harness Size Universal
  • Weight Capacity 310 lbs.
  • Standards CSA certified class A, P
  • Hardware Material Steel
  • Front D-Ring No
  • Leg Strap Buckles Tongue
  • Shoulder Strap Buckles Friction / Pass-Through
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Work Positioning
  • Item Work Positioning Harness
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list