Skip Content
HARNESS VEST STYLE DYNA-I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS VEST STYLE DYNA-I

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP2005D
  • Mfr. Model # FP2005D
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.225 lbs

Technical Specs

  • Weight Capacity 310 lbs.
  • Colour None
  • Tensile Strength 6000 lbs.
  • Harness Size Universal
  • Standards CSA certified class A, P, E.
  • Front D-Ring No
  • Hardware Material Steel
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Pass-Thru
  • Back D-Ring Yes
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness Application Work Positioning, Confined Space
  • Item Work Positioning and confined Space Harness
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list