HARNESS VEST STYLE DYNA-I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS VEST STYLE DYNA-I

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP2005BD
  • Mfr. Model # FP2005BD
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.23 lbs

Technical Specs

  • Harness Size Universal
  • Colour None
  • Standards CSA certified class A, P, E.
  • Tensile Strength 6000 lbs.
  • Weight Capacity 310 lbs.
  • Hardware Material Steel
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Back D-Ring Yes
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Bayonet
  • Webbing Material Polyester
  • Harness Application Work Positioning, Confined Space
  • Item Work Positioning and confined Space Harness
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list