This vest-style fall arrest harness has steel back and extender D-rings for fall arrest in emergencies and features a five-point adjustment system. Its friction leg straps and quick-connect chest straps allow adjustment to fit a variety of body types. This X-large-sized harness is made of durable polyester webbing rated for 310 pounds of total working weight. This harness is CSA-certified class A.
Technical Specs
ItemFall Protection Harnesses
Chest Strap BucklesQuick-Connect
Harness D-Ring MaterialSteel
Leg Strap BucklesPass-Through
Harness ApplicationClimbing, Positioning
ANSI Standards MetANSI Z359.1
Hardware MaterialSteel
Webbing MaterialPolyester
Harness StyleVest
Harness ColourBlack, Red
Harness SizingXL
Weight Capacity310 lb
D-Ring LocationsBack
FeaturesLightweight "DYNA-I" Vest Style Harness, Adjustable Shoulders Straps, 1 Large Extended Back D-Ring, Pass-Thru Quick Connect Leg Strap Buckles, CSA Certified Class A