HARNESS VEST STYLE DYNA-I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS VEST STYLE DYNA-I

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP2001BEDG/XL
  • Mfr. Model # FP2001BEDG/XL
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Colour None
  • Harness Size X-Large
  • Weight Capacity 310 lbs.
  • Standards CSA certified class A
  • Tensile Strength 6000 lbs.
  • Hardware Material Steel
  • Side D-Rings No
  • Leg Strap Buckles Tongue
  • Front D-Ring No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Fall Arrest
  • Item Fall Arrest Harness
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel