Skip Content
HARNESS VEST STYLE DYNA-I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HARNESS VEST STYLE DYNA-I

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIFP2001BEDG
  • Mfr. Model # FP2001BEDG
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Harness Size Universal
  • Colour None
  • Weight Capacity 310 lbs.
  • Standards CSA certified class A
  • Hardware Material Steel
  • Tensile Strength 6000 lbs.
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Quick-Connect
  • Harness Application Fall Arrest
  • Back D-Ring Yes
  • Webbing Material Polyester
  • Item Fall Arrest Harness
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list