Skip Content
HARNESS VEST ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS VEST ORANGE

TRACTEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRAXVEST02
  • Mfr. Model # XVEST02
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Black and High visibility orange
  • Item Vest
  • Harness Size Medium/Large
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles No
  • Leg Strap Buckles None
  • Chest Strap Buckles No
  • Subpelvic Strap No
  • Back D-Ring No
  • Stretchable No
  • Includes Vest only
  • Tensile Strength N/A
  • Standards N/A
  • Weight Capacity N/A
  • Hardware Material Lightweight mesh material
  • Webbing Material polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list