HARNESS VEST EXO MED BACK SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS VEST EXO MED BACK SIDE

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1108576C
  • Mfr. Model # 1108576C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2595
  • Shipping Weight 4.3 lbs

Product Details

ExoFit full body harness eliminates tangles, smoothes the donning process and helps dissipate energy in the event of a fall. Quick connect buckles can be activated with one hand. Back and front D-ring, medium CSA certified group A,P.

Technical Specs

  • Harness Size Medium
  • Leg Strap Buckles Quick-Connect
  • Front D-Ring No
  • Back D-Ring Yes
  • Weight Capacity 420 lbs.
  • Item Vest-Style Positioning Harness
  • Hardware Material Zinc Plated Steel, E-Coat
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1, ANSI Z359.3
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list