HARNESS VEST EXO MED BACK D-RI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS VEST EXO MED BACK D-RI

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1107976C
  • Mfr. Model # 1107976C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2595
  • Shipping Weight 3.8 lbs

Product Details

ExoFit full body harness eliminates tangles, smoothes the donning process and helps dissipate energy in the event of a fall. Quick connect buckles can be activated with one hand. Back D-ring, medium CSA certified group A.

Technical Specs

  • Leg Strap Buckles Quick-Connect
  • Harness Size Medium
  • Back D-Ring Yes
  • Front D-Ring No
  • Item Vest-Style Harness
  • Weight Capacity 420 lbs.
  • Hardware Material Zinc Plated Steel, E-Coat
  • Standards OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.4
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list