HARNESS VEST EXO LGE FRONT BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS VEST EXO LGE FRONT BACK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1108602C
  • Mfr. Model # 1108602C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2595
  • Shipping Weight 4.855 lbs

Product Details

ExoFit full body harness eliminates tangles, smoothes the donning process and helps dissipate energy in the event of a fall. Quick connect buckles can be activated with one hand. Back and front D-ring, large CSA certified group A,D,P,L.

Technical Specs

  • Harness Size Large
  • Front D-Ring Yes
  • Back D-Ring Yes
  • Leg Strap Buckles Quick-Connect
  • Item Vest-Style Positioning/Climbing Harness
  • Weight Capacity 420 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI Z359.1
  • Hardware Material Zinc Plated Steel, E-Coat
  • Side D-Rings Yes
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list