HARNESS VEST EXO LGE BACK D-RI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HARNESS VEST EXO LGE BACK D-RI

DBI-SALA

Web Price : $388.76 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI1107977C
  • Mfr. Model # 1107977C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2595
  • Shipping Weight 3.94 lbs

Product Details

ExoFit full body harness eliminates tangles, smoothes the donning process and helps dissipate energy in the event of a fall. Quick connect buckles can be activated with one hand. Back D-ring, large CSA certified group A.

Technical Specs

  • Leg Strap Buckles Quick-Connect
  • Harness Sizing Large
  • Weight Capacity 420 lbs.
  • Hardware Material Zinc Plated Steel, E-Coat
  • Item Vest-Style Harness
  • Standards OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req., ANSI A10.32, ANSI Z359.1, ANSI Z359.4
  • Chest Strap Buckles Quick-Connect
  • Webbing Materials Polyester
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list