!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARNESS, RITE-ON, 400LB LD/CSA Z259.10/BACK/SIDE DRING, BLACK/YELLOW, UNIVERSAL, POLY/STEEL

HARNESS, RITE-ON, 400LB LD/CSA Z259.10/BACK/SIDE DRING, BLACK/YELLOW, UNIVERSAL, POLY/STEEL

NORTH

HARNESS, RITE-ON, 400LB LD/CSA Z259.10/BACK/SIDE DRING, BLACK/YELLOW, UNIVERSAL, POLY/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARNESS, RITE-ON, 400LB LD/CSA Z259.10/BACK/SIDE DRING, BLACK/YELLOW, UNIVERSAL, POLY/STEEL

HARNESS, RITE-ON, 400LB LD/CSA Z259.10/BACK/SIDE DRING, BLACK/YELLOW, UNIVERSAL, POLY/STEEL

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONFP81F/3DDA
  • Mfr. Model # FP81F/3DDA
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This fall protection harness meets CSA standard Z259.10, Class A and P, and is a universal size. Includes integrated back and shoulder pads, bayonet-style connectors with lumbar support, tangle-free pad design, and lightweight polyester webbing. Alloy steel D-rings are located at the back and side. It has black shoulder straps, yellow leg straps, and a sub-pelvic strap.

Technical Specs

  • Harness D-Ring Material Steel
  • Leg Strap Buckles Bayonet
  • Harness Sizing Universal
  • Hardware Material Carbon Steel, Alloy Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list