Skip Content
HARNESS UNIVERSAL GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HARNESS UNIVERSAL GREEN

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR650CN-BP/UGN
  • Mfr. Model # 650CN-BP/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.69 lbs

Technical Specs

  • Harness Size Universal
  • Item Miller Contractor Harness
  • Weight Capacity 400 lbs.
  • Standards ANSI, CSA, OSHA
  • Shoulder Strap Buckles Friction / Pass-Through
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Tongue
  • Chest Strap Buckles Mating
  • Subpelvic Strap Yes
  • Stretchable No
  • Back D-Ring Yes
  • Harness Application Construction
  • Adjustable Yes
  • Series VersaLite
  • Colour Green
  • Tensile Strength 5000 lb.
  • Includes Back D-Ring Pad, Shoulder Pads, Removable Tool Belt and Pad
  • Webbing Material Polyester
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel